866D – Swaging hammers
Type | Other |
---|---|
Section | 30 mm |
Length | 310 mm |
Logistic Weight | 353 g |
---|---|
Packaged dimensions (D x W x H) | 292x103x28 mm |
Package weight | 360 g |
Type | Other |
Section | 30 mm |
Length | 310 mm |
Width | 310 mm |
Diameter | 30 mm |
Shape | Round |
Handle | Hickory |
Head length | 100 mm |
Usually arrives within 14 working days