TTO SEAL TO DIN3760 R21 NBR15X32X7A


Rotary shaft seal

References
tto:NBR15X32X7A
rubix:45037502
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : TTO SEAL TO DIN3760 R21 NBR15X32X7A


Single-lip rotary shaft seal made from Nitrile.

Strengths

The seals conform to DIN 3760.

Applications

Used in millions of applications and a variety of equipment in general industry and the automotive sector.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter32 mm
Width7 mm
Materialnbr
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
  • Usually arrives within 14 working days