DICHTOMATK 67204985 FREUDENBERG SEAL

Radial Shaft Seal WA

See technical information

References

Dichtomatik:67204985
Rubix:252A4677
Manufacturer :67204985
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK 67204985 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width7 mm
Materialnbr
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Usually arrives within 14 working days