Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM16X24X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM16X24X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 16 x 24 x 5 A FKM 80 TLVU FNGS
rubix:
167A6307
manufacturer :
62628
Technical specifications
Inner diameter
16
mm
Outer diameter
24
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FPM16X24X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
16
mm
Outer diameter
24
mm
Width
5
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.48
excl. VAT
/
Each
£
8.97
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 026,00X035,00X07,00 WA NBR
SIMRIT 49323227 BABSL1 120.0X 140.0X 7.5 595
DICHTOMATK SEAL TO DIN3760 R21 030,00X047,00X08,00 WA NBR
TTO SEAL TO DIN3760 R23 NBR35X72X10AS
DICHTOMATK SEAL TO DIN 3760 R21 048,00X058,00X04,00 WA NBR
DICHTOMATK 49432097 FREUDENBERG SEAL
NBR85X110X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATIK NBR35X50X7A OIL SEAL
SIMRIT 40413874 FREUDENBERG SEAL
OIL SEALS METRIC NBR25X42X7A
FPM25X40X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413915 FREUDENBERG SEAL
SIMRIT 40413185 FREUDENBERG SEAL
SIMRIT 49332168 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 020,00X052,00X07,00 WAS NBR