DICHTOMATK SEAL TO DIN3760 R23 014,00X022,00X05,00 WAS NBR

WAS Rotary Shaft Seal

See technical informationSee documents
References
Dichtomatik:49433487
Rubix:167A6342
Manufacturer :49433487
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter22 mm
Width5 mm
See all Specifications
Documents

Product details : DICHTOMATK SEAL TO DIN3760 R23 014,00X022,00X05,00 WAS NBR


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.

Applications

Sealing of machines rotating parts, e.g: shafts, hubs and axes.

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter14 mm
Outer diameter22 mm
Width5 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
  • Usually arrives within 14 working days