SIMRIT BAU3X2 350X 520X 70 902 BAU3X2 35


Shaft seal BA

References
freudenberg sealing technologies:BAU3X2 35 X 52 X 7 X 0 72 NBR 902
rubix:262A2753
manufacturer :40413202
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter52 mm
Width7 mm
See all Specifications

Product details : SIMRIT BAU3X2 350X 520X 70 902 BAU3X2 35


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter52 mm
Width7 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
  • Usually arrives within 14 working days