Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM125X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM125X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 125 x 160 x 12 A FKM 80 TLVU FNGS
rubix:
167A8928
manufacturer :
20479
Technical specifications
Inner diameter
125
mm
Outer diameter
160
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM125X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
167
g
Inner diameter
125
mm
Outer diameter
160
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.66
excl. VAT
/
Each
£
70.40
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM65X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 024,00X062,00X07,00 WA NBR
SIMRIT METRIC OIL SEAL NBR95X120X12B
DICHTOMATK 67016872 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 040,00X056,00X10,00 WA NBR
FPM10X19X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 025,00X040,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 030,00X045,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R4 065,00X085,00X10,00 WB NBR
DICHTOMATK SEAL TO DIN3760 R23 025,00X050,00X08,00 WAS NBR
DICHTOMATK 67040070 WAS 145.0X 170.0X 12.0 NB7034
DICHTOMATK SEAL TO DIN3760 R23 210,00X240,00X15,00 WAS NBR
SKF CR 75X100X10 HMS5 RG
FPM70X85X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 040,00X052,00X10,00 WAS NBR