References
SKF:75X100X10 HMS5 RG
Rubix:1290523
Manufacturer :505722
EAN:7316572278314

Product details : SKF CR 75X100X10 HMS5 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 51,7 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days
