Shaft seal (W C NBR 70 BLACK FSGS)
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistic Weight | 51 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Material | nbr |
Execution | external double metal frame gasket with spring |
Usually arrives within 14 working days