References
Dichtomatik:67149918
Rubix:168A4849
Manufacturer :67149918

Product details : FPM140X160X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 137 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 160 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 58.66 excl. VAT
/ Each
£ 70.40 incl. VAT
- Usually arrives within 14 working days
