Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67063541 ROTARY SHAFT SEAL 145,0X 165,0X 13,0 FP8034
DICHTOMATK 67063541 ROTARY SHAFT SEAL 145,0X 165,0X 13,0 FP8034
20353
References
dichtomatik:
W 145 x 165 x 13 A FKM 80 TLVU FNGS
rubix:
260A2683
manufacturer :
63541
Technical specifications
Inner diameter
145
mm
Outer diameter
165
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67063541 ROTARY SHAFT SEAL 145,0X 165,0X 13,0 FP8034
Material: FPM.
Technical specifications
Attributes
Logistic Weight
133
g
Inner diameter
145
mm
Outer diameter
165
mm
Width
13
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.99
excl. VAT
/
Each
£
29.99
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413740 FREUDENBERG SEAL
SKF CR 47X65X10 HMS5 RG
SIMRIT 40412384 FREUDENBERG SEAL
FPM80X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 050,00X110,00X10,00 WAS NBR
FPM35X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67179096 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 032,00X055,00X10,00 WA NBR
SKF 35X47X6HMSA10V SEAL TO DN3760 R23
NBR40X55X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 070,00X090,00X07,00 WA NBR
FPM140X170X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67188417 AE40 20.0 28.6 5.3 NB9055
TTO SEAL TO DIN3760 R23 NBR40X55X8AS
FPM45X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)