Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM150X180X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM150X180X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 150 x 180 x 15 A FKM 80 TLVU FNGS
rubix:
167A9998
manufacturer :
20454
Technical specifications
Inner diameter
150
mm
Outer diameter
180
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : FPM150X180X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
217
g
Inner diameter
150
mm
Outer diameter
180
mm
Width
15
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.50
excl. VAT
/
Each
£
46.20
incl. VAT
In stock: Next day delivery
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM12X22X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413790 FREUDENBERG SEAL
SIMRIT 40412681 FREUDENBERG SEAL
DICHTOMATK 67163176 FREUDENBERG SEAL
SKF 65X85X12 HMS5 RG RADIAL SHAFT SEAL
DICHTOMATK 67022050 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 040,00X070,00X08,00 WA NBR
DICHTOMATK OIL SEAL 110,00X128,00X09,00 WC NBR
SIMRIT 40412945 FREUDENBERG SEAL
FPM95X120X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413762 FREUDENBERG SEAL
FPM15X26X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM140X160X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R23 260,00X290,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 040,00X062,00X10,00 WA NBR