Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM60X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM60X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 60 x 80 x 10 A FKM 80 TLVU FNGS
rubix:
168A8422
manufacturer :
20402
Technical specifications
Inner diameter
60
mm
Outer diameter
80
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM60X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
44
g
Inner diameter
60
mm
Outer diameter
80
mm
Width
10
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.13
excl. VAT
/
Each
£
31.36
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROTARY SHAFT SEAL FPM35X62X10HMS5V
SKF 100X125X12 HMSA10 RG 100X125X12-HMSA ROTARY OIL SEAL
NBR30X47X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF NEEDLE BEARING SEAL G 30X40X4
SIMRIT 40412675 FREUDENBERG SEAL
DICHTOMATK 49383755 FREUDENBERG SEAL
NBR60X95X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 035,00X050,00X08,00 WAS NBR
FPM130X150X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R4 030,00X038,00X05,00 WB NBR
SKF 17X30X7HMSA10RG ROTARY SHAFT SEAL NITRILE
FREUDENBRG 40413813 BAU4X2 48,0X 62,0X 8,0
SIMRIT 40413523 FREUDENBERG SEAL
SKF CR 12X32X7 HMS5 RG
FPM185X210X13A METRIC ROTARY SHAFT SEAL VITON A (R21)