References
SKF:50X80X8 HMSA10 V
Rubix:243A9768
Manufacturer :509806
EAN:7316572034675

Product details : SKF 50X80X8 HMSA10 V SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 35,7 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 3 ) days
