SIMRIT 40413000 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM6SLX7 140 X 170 X 13 X 12 75 FKM 585
rubix:251A8790
manufacturer :40413000
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter170 mm
Width13 mm
See all Specifications

Product details : SIMRIT 40413000 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter170 mm
Width13 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days