References
Dichtomatik:67018434
Rubix:80348977
Manufacturer :67018434

Product details : OIL SEAL
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 185 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 121.95 excl. VAT
/ 10 pieces
£ 146.34 incl. VAT
- Usually arrives within 14 working days
