Shaft SEALING RING HMS5
Inner diameter | 48 mm |
---|---|
Outer diameter | 62 mm |
Width | 8 mm |
Logistic Weight | 18,6 g |
---|---|
Inner diameter | 48 mm |
Outer diameter | 62 mm |
Width | 8 mm |
Material | fkm |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days