Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM65X95X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM65X95X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 65 x 95 x 10 A FKM 80 TLVU FNGS
rubix:
167A8937
manufacturer :
20458
Technical specifications
Inner diameter
65
mm
Outer diameter
95
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM65X95X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
62
g
Inner diameter
65
mm
Outer diameter
95
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.44
excl. VAT
/
Each
£
30.52
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R1 260,00X290,00X16,00 WC NBR
DICHTOMATK 67024347 WASY 20.0X 35.0X 6.0 NB8034
SKF 90X110X12CRW1R RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 012,00X032,00X07,00 WA NBR
SIMRIT 40413390 FREUDENBERG SEAL
DICHTOMATK 67018337 FREUDENBERG SEAL
FPM85X105X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR40X80X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 67022059 FREUDENBERG SEAL
FPM95X120X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 120,00X150,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 090,00X125,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 017,00X028,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 140,00X170,00X15,00 WAS NBR
SKF CR 75X100X10 HMS5 RG