References
Dichtomatik:67020381
Rubix:168A0664
Manufacturer :67020381

Product details : FPM50X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Usually arrives within 14 working days
