Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM24X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM24X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 24 x 40 x 7 A FKM 80 TLVU FNGS
rubix:
167A3378
manufacturer :
20296
Technical specifications
Inner diameter
24
mm
Outer diameter
40
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM24X40X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
12
g
Inner diameter
24
mm
Outer diameter
40
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.77
excl. VAT
/ 10
pieces
£
114.92
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67020442 FREUDENBERG SEAL
SIMRIT 40413672 FREUDENBERG SEAL
FPM140X170X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR20X47X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R4 070,00X090,00X12,00 WB NBR
NBR40X80X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 010,00X022,00X06,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 048,00X080,00X10,00 WA NBR
SIMRIT 40413903 FREUDENBERG SEAL
DICHTOMATK 090,00X120,00X13,00 VIA FKM FPM90X120X13A SEAL R21 VITON
SIMRIT 40413341 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 020,00X036,00X07,00 WA NBR
NBR24X35X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 49457121 FREUDENBERG SEAL
DICHTOMATK 49470972 FREUDENBERG SEAL