References
Freudenberg Sealing Technologies:67056840
Rubix:233A3442
Manufacturer :67056840

Product details : DICHTOMATK 090,00X120,00X13,00 VIA FKM FPM90X120X13A SEAL R21 VITON
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.84 incl. VAT
- Usually arrives within 14 working days
