Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X52X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X52X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 52 x 10 A FKM 80 TLVU FNGS
rubix:
168A0525
manufacturer :
20308
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X52X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
31
g
Inner diameter
25
mm
Outer diameter
52
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.71
excl. VAT
/ 10
pieces
£
178.46
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 060,00X078,00X09,00 WAS NBR
SIMRIT 40412924 FREUDENBERG SEAL
SKF 73745 ROTARY SHAFT SEAL
FPM30X55X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413755 RADIAL SHAFT SEAL 40413755
DICHTOMATK SEAL TO DIN3760 R23 020,00X040,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 022,00X047,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R1 100,00X130,00X15,00 WC NBR
DICHTOMATK SEAL TO DIN3760 R21 027,00X037,00X07,00 WA NBR
FPM25X35X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413628 FREUDENBERG SEAL
DICHTOMATK 67187755 FREUDENBERG SEAL
DICHTOMATK FULLYMETENCL OILSEAL 118,00X150,00X12,00 WCS NBR
FPM40X68X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 080,00X100,00X12,00 WA NBR