DICHTOMATK SEAL TO DIN3760 R23 025,00X062,00X07,00 WAS NBR
WAS Shaft seal ring
See technical informationReferences
Dichtomatik:WAS 25X62X7 NBR 70
Rubix:168A3160

Product details : DICHTOMATK SEAL TO DIN3760 R23 025,00X062,00X07,00 WAS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
