Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM63X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM63X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 63 x 85 x 10 A FKM 80 TLVU FNGS
rubix:
167A9905
manufacturer :
20471
Technical specifications
Inner diameter
63
mm
Outer diameter
85
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM63X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
50
g
Inner diameter
63
mm
Outer diameter
85
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.62
excl. VAT
/
Each
£
12.74
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 020,00X028,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 030,00X045,00X10,00 WAS NBR
FPM80X95X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49471138 FREUDENBERG SEAL
SKF WAVESEAL CRW1 36314
DICHTOMATK 49383331 FREUDENBERG SEAL
INA NEEDLE BEARING SEAL G16X24X3
DICHTOMATK SEAL TO DIN3760 R23 045,00X062,00X08,00 WAS NBR
DICHTOMATK 49383270 FREUDENBERG SEAL
SIMRIT 40412667 FREUDENBERG SEAL
ACTION NBR50X80X8AS:TTO NBR50X80X8AS
DICHTOMATK SEAL TO DIN3760 R23 028,00X042,00X08,00 WAS NBR
DICHTOMATK 67174170 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 095,00X130,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 055,00X080,00X13,00 WA NBR