NBR85X125X13C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018205
Rubix:167A6455
Manufacturer :67018205

Product details : NBR85X125X13C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 48.83 excl. VAT
/ 10 pieces
£ 58.59 incl. VAT
- Usually arrives within 14 working days
