References
SKF:125X160X12 CRW1 R
Rubix:259A5793
Manufacturer :521802
EAN:0085311037198

Product details : SKF 125X160X12CRW1R WAVESEAL CRW1R
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 120,2 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 160 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 35.11 excl. VAT
/ Each
£ 42.13 incl. VAT
- Delivery usually within ( 3 ) days
