References
Dichtomatik:67116428
Rubix:290A5720
Manufacturer :67116428

Product details : "DICHTOMATK 67116428 WA NIF | 120,00 X 140,00 X 12,00 / MM | 80"
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
- Usually arrives within 14 working days
