References
Dichtomatik:67204532
Rubix:167A8759
Manufacturer :67204532

Product details : DICHTOMATK SEAL TO DIN3760 R21 FPM80X100X10A
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- Usually arrives within 14 working days
