Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 62 x 8 A FKM 80 TLVU FNGS
rubix:
167A7131
manufacturer :
118798
Technical specifications
Inner diameter
50
mm
Outer diameter
62
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X62X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
20
g
Inner diameter
50
mm
Outer diameter
62
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.38
excl. VAT
/
Each
£
16.05
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 29872 RADIAL SHAFT SEALS
SKF 65X100X10 HMSA10 RG RADIAL SHAFT SEAL
DICHTOMATK 49471931 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 026,00X037,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 030,00X048,00X08,00 WAS NBR
SKF CR 70X85X8 HMS5 RG
DICHTOMATK SEAL TO DIN 3760 R21 006,00X016,00X05,00 WA NBR
SKF 11740 ROTARY OIL SEAL
FPM55X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK R23 OIL SEAL 055,00X072,00X07,00 WAS NBR
DICHTOMATK 67179096 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 160,00X185,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 025,00X047,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 038,00X060,00X08,00 WAS NBR
FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)