Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 320 x 360 x 20 A FKM 80 TLVU FNGS
rubix:
168A0801
manufacturer :
27394
Technical specifications
Inner diameter
320
mm
Outer diameter
360
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : FPM320X360X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
700
g
Inner diameter
320
mm
Outer diameter
360
mm
Width
20
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.30
excl. VAT
/
Each
£
193.56
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 040,00X060,00X07,00 WA NBR
DICHTOMATK 49383228 FREUDENBERG SEAL
NBR85X110X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATK WAOK 400X 470X 40 FP8034 WAOK 40
DICHTOMATK 67039879 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X08,00 WA NBR
NBR35X52X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R26 045,00X055,00X04,00 WAO NBR
SKF 220X250X16 CRWH1 R RADIAL SHAFT SEALS
NBR180X210X8.5 WASY WDR N.DIN NBR 67118713 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 025,00X046,00X07,00 WA NBR
SKF CR 75X100X10 HMS5 RG
NBR240X280X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40413322 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 035,00X056,00X10,00 WA NBR