Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM50X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM50X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 50 x 80 x 8 A FKM 80 TLVU FNGS
rubix:
167A2867
manufacturer :
20380
Technical specifications
Inner diameter
50
mm
Outer diameter
80
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM50X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
46
g
Inner diameter
50
mm
Outer diameter
80
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.33
excl. VAT
/
Each
£
11.20
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 125,00X160,00X15,00 WA NBR
SIMRIT 49078390 BAU5X2 80.0X 100.0X 10.0 902
DICHTOMATK 67204527 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 090,00X115,00X12,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 140,00X180,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 017,00X035,00X08,00 WAS NBR
SIMRIT 40413554 BA 32.0X 42.0X 7.0 902
NBR18X24X5A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412431 FREUDENBERG SEAL
SIMRIT 40413060 FREUDENBERG SEAL
SIMRIT BAU3SLX2 350X 720X 100 902 BAU3SLX2 35
SIMRIT 40411985 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 NBR38X60X10AS
DICHTOMATK SEAL TO DIN3760 R23 070,00X110,00X08,00 WAS NBR
SIMRIT 40413901 FREUDENBERG SEAL