References
Freudenberg Sealing Technologies:40412431
Rubix:251A8500
Manufacturer :40412431

Documents
Product details : SIMRIT 40412431 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 43.70 excl. VAT
/ Each
£ 52.44 incl. VAT
- Usually arrives within 14 working days
