20353
Inner diameter | 230 mm |
---|---|
Outer diameter | 255 mm |
Width | 10 mm |
Logistic Weight | 125 g |
---|---|
Inner diameter | 230 mm |
Outer diameter | 255 mm |
Width | 10 mm |
Material | FEPM |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days