References
SKF:15542
Rubix:386A5789
Manufacturer :519992
EAN:0085311015776


Technical specifications
| Inner diameter | 39.7 mm |
|---|---|
| Outer diameter | 60.3 mm |
| Width | 7.95 mm |
Product details : SKF 15542 WAVESEAL CRW1R
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 18,1 g |
|---|---|
| Inner diameter | 39.7 mm |
| Outer diameter | 60.3 mm |
| Width | 7.95 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days