ACTION SEAL TO DIN3760 R21 NBR45032550A


Rotary shaft seal - nitrile rubber (nbr) imperial

References
action seals:NBR45032550A
rubix:127A1143
brand logo
brand logo
Technical specifications
Inner diameter82.55 mm
Outer diameter114.3 mm
MaterialNBR

Product details : ACTION SEAL TO DIN3760 R21 NBR45032550A


W45032550-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Imperial 3.250" x 4.500" x 0.500"Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red

Technical specifications


Attributes
Inner diameter82.55 mm
Outer diameter114.3 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
  • Usually arrives within 14 working days