References
Dichtomatik:67020404
Rubix:167A6833
Manufacturer :67020404

Product details : FPM60X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- Usually arrives within 14 working days
