WA Radial Shaft Seal
Inner diameter | 280 mm |
---|---|
Outer diameter | 320 mm |
Width | 20 mm |
Logistic Weight | 67 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 320 mm |
Width | 20 mm |
Material | NBR |
Execution | Gasket with embedded metal armature with spring |
Usually arrives within 14 working days