References
Freudenberg Sealing Technologies:67020408
Rubix:167A8530
Manufacturer :67020408

Product details : FPM65X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
- Usually arrives within 14 working days
