Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM15X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM15X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 15 x 28 x 7 A FKM 80 TLVU FNGS
rubix:
167A8601
manufacturer :
56747
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM15X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
7
g
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.53
excl. VAT
/ 10
pieces
£
166.24
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 100,00X125,00X12,00 WA NBR
SIMRIT 40413447 FREUDENBERG SEAL
DICHTOMATK 67044457 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 038,00X065,00X10,00 WA NBR
DICHTOMATK 49471729 FREUDENBERG SEAL
SIMRIT BAU3SLX2 350X 720X 100 902 BAU3SLX2 35
DICHTOMATK SEAL TO DIN3760 R21 165,00X190,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 006,00X010,00X02,00 WAO NBR
TTO SEAL TO DIN3760 R21 NBR40X62X10A
SKF 13649 RADIAL SHAFT SEAL
DICHTOMATK 123535 NITRILE V-RING VRING500A
NBR95X120X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 032,00X045,00X07,00 WA NBR SEAL TO DIN3760 R21 NBR32X45X7A
DICHTOMATK 49471163 FREUDENBERG SEAL
SKF 65X85X10HMSA10RG ROTARY SHAFT SEAL NITRILE