References
SKF:CR 99630
Rubix:129A3281
EAN:0085311043236


Technical specifications
| Inner diameter | 159.99 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 31.75 mm |
Product details : SKF SPEEDI-SLEEVE 99630SLEEVE
SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
Strengths
- Optimized countersurface
- Cost effective
- Well-proven solution
- Cost effective
- Well-proven solution
Technical specifications
Attributes
| Inner diameter | 159.99 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 31.75 mm |
| Execution | not applicable |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 180.01 excl. VAT
/ Each
£ 216.01 incl. VAT
- Usually arrives within 14 working days