References
Dichtomatik:67197627
Rubix:204A0663
Manufacturer :67197627

Product details : SEAL TO DIN3760 R21 NBR4 8X80X8A:DIC
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Inner diameter | 48 mm |
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- In stock: Next day delivery
