Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM85X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM85X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 85 x 120 x 12 A FKM 80 TLVU FNGS
rubix:
167A8796
manufacturer :
23736
Technical specifications
Inner diameter
280
mm
Outer diameter
310
mm
Width
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FPM85X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
110
g
Inner diameter
280
mm
Outer diameter
310
mm
Width
16
mm
Material
nbr
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.05
excl. VAT
/
Each
£
12.06
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Check our products from related categories
DICHTOMATK METRIC SEAL 025,00X047,00X06,00 WAS NBR
DICHTOMATK 67056871 WAS NIF 190.0X 225.0X 16.0 FP8034
NBR40X72X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 050,00X072,00X12,00 WA NBR
TTO SEAL TO DIN3760 R23 NBR120X150X12AS
DICHTOMATK SEAL TO DIN 3760 R21 058,00X085,00X10,00 WA NBR
OIL SEALS METRIC NBR55X70X8A
SKF G8X12X3 NEEDLE BEARING SEAL
FPM40X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 040,00X060,00X07,00 WA NBR
SKF CR 70X85X8 HMS5 RG
NBR25X40X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 055,00X090,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 135,00X160,00X12,00 WA NBR
DICHTOMATK 017,00X035,00X06,00 WA NBR SEAL TO DIN 3760 R21 NBR17X35X6A