Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67020259 FREUDENBERG SEAL
DICHTOMATK 67020259 FREUDENBERG SEAL
20353
References
dichtomatik:
W 8 x 16 x 7 A FKM 80 TLVU FNGS
rubix:
252A2286
manufacturer :
20259
Technical specifications
Inner diameter
22
mm
Outer diameter
35
mm
Width
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67020259 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
22
mm
Outer diameter
35
mm
Width
8
mm
Material
NBR
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 320,00X360,00X20,00 WAS NBR
DICHTOMATK 123535 NITRILE V-RING VRING500A
FPM140X170X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412325 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 055,00X085,00X08,00 WAS NBR
FPM85X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 035,00X060,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 045,00X070,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 015,00X030,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 034,00X062,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R6 032,00X047,00X07,00 WBS NBR
SKF 5068 RAIDIAL SHAFT SEAL
SKF 12X19X5 HMS5 V1 SKF SINGLE LIP SEAL IN VITON MATERIAL
DICHTOMATK 67022085 FREUDENBERG SEAL
DICHTOMATK 028,00X040,00X06,00 WASY FKM 190658 28X40X6 VITON SEAL