References
Dichtomatik:67187636
Rubix:80387999
Manufacturer :67187636

Product details : FPM90X110X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ Each
£ 15.72 incl. VAT
- Usually arrives within 14 working days
