Shaft SEALING RING HMS5
Inner diameter | 45 mm |
---|---|
Outer diameter | 72 mm |
Width | 8 mm |
Logistic Weight | 29,5 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 72 mm |
Width | 8 mm |
Material | fkm |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days