DICHTOMATK SEAL TO DIN3760 R6 100,00X120,00X12,00 WBS NBR
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67060188
Rubix:167A6163
Manufacturer :67060188

Product details : DICHTOMATK SEAL TO DIN3760 R6 100,00X120,00X12,00 WBS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 37.35 excl. VAT
/ 10 pieces
£ 44.82 incl. VAT
- Usually arrives within 14 working days
