227.S - "High performance" cobalt threaded taps
Number of elements | 3 |
---|
Logistic Weight | 149 g |
---|---|
Packaged dimensions (D x W x H) | 120x70x22 mm |
Package weight | 149 g |
Number of elements | 3 |
Total length | 89 mm |
Drilling diameter | 1.75 mm |
Tail diameter | 12 mm |
Square drive adapter | 8 mm |
Material | Molybdenum;Cobalt Steel |
Threading | M12 |
Body material | Cobalt variants |
Threading diameter | 12 mm |
Usually arrives within 14 working days