Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTER 30060-M8 HSS HAND-HELD TAP SET M8 5079110
WALTER 30060-M8 HSS HAND-HELD TAP SET M8 5079110
SET of standard manual thread-cutters Walter Prototyp
References
walter prototyp:
30060-M8
rubix:
274A5932
manufacturer :
5079110
ean:
4042446036249
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : WALTER 30060-M8 HSS HAND-HELD TAP SET M8 5079110
Technical specifications
Attributes
Number of elements
3
Total length
63
mm
Tail diameter
6
mm
Square drive adapter
4.9
mm
Threading diameter
8
mm
Thread depth
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.65
excl. VAT
/
Each
£
42.78
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5471/4NO2 TAP 1/4 INCH X 19 5976330
DORMER E5471NO3 TAP 1 INCH X 11 5976369
DORMER E5315/16NO6 TAP 5/16 INCH X 18 5977357
DORMER E51512-24NO2 TAP NO.12 X 24 5977099
CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
DORMER E5151.1/8NO3 TAP 1.1/8 INCH X 7 5977009
FACOM TAP SET 227.12X175T3
FACOM TAP SET 227.8X125T3
CUTLINE 885405 HSS TAP SET BSF 3/16 X 32
CUTLINE 885311 HSS TAP SET UNF 1/2 X 20
DORMER E52410-32NO2 TAP NO.10 X 32 5976347
CUTLINE 885268 HSS TAP SET UNC 9/16X12
DORMER E5153/8NO2 TAP 3/8 INCH X 16 5977186
DORMER E5471/8NO2 TAP 1/8 INCH X 28 5976346
WALTERPROT 30060-M24 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079118