References
Facom:293A.5
Rubix:1233335
EAN:3148511663417

Product details : FACOM NUMERAL PUNCH 293A.5
293A - Set of 9 striking numerals
- Digit heights: 2 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Type 10x10 mm.
- Digit heights: 2 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Type 10x10 mm.
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x35x35 mm |
| Package weight | 279 g |
| Imprint size | 5 mm |
| Number of elements | 9 |
| Type of imprint | digit |
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
- Delivery usually within ( 14 ) days
