FACOM NUMERAL PUNCH 293A.6


293A - 9-digit knocking set

References
facom:293A.6
rubix:1233337
ean:3148511663424
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintDigit
Number of elements9
See all Specifications

Product details : FACOM NUMERAL PUNCH 293A.6


293A - Set of 9 striking numerals
- Digit heights: 2 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Type 10x10 mm.

Technical specifications


Attributes
Logistic Weight427 g
Packaged dimensions (D x W x H)70x40x40 mm
Package weight427 g
Imprint size6 mm
Type of imprintDigit
Number of elements9
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
  • Usually arrives within 14 working days